!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER LIMITED AND COMMUNICATION CABLE, 500 FT CABLE L, 7 STRANDS, 18 AWG, RISER, COMM CABLE

POWER LIMITED AND COMMUNICATION CABLE, 500 FT CABLE L, 7 STRANDS, 18 AWG, RISER, COMM CABLE

CAROL

POWER LIMITED AND COMMUNICATION CABLE, 500 FT CABLE L, 7 STRANDS, 18 AWG, RISER, COMM CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER LIMITED AND COMMUNICATION CABLE, 500 FT CABLE L, 7 STRANDS, 18 AWG, RISER, COMM CABLE

POWER LIMITED AND COMMUNICATION CABLE, 500 FT CABLE L, 7 STRANDS, 18 AWG, RISER, COMM CABLE

CAROL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DPN4
  • Mfr. Model # E2032S.18.10
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Product Details

This communication cable has a voltage rating of 300V AC maximum, and an operating temperature range of -4 Degrees F to 167 Degrees F. This communication cable meets the standards for RoHS, and UL. It is red.

Technical Specs

  • Item Communication Cable
  • Fire Rating Riser
  • Conductor Gauge 18 AWG
  • Jacket Colour Red
  • Shielded Shielded
  • Solid/Stranded Stranded
  • Outside Diameter 0.2 in
  • Application Audio Systems, Communications, Alarm Systems
  • NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
  • Product Type Communication Cable
  • Maximum Operating Temperature 167 Degrees F
  • Power Limited Power Limited
  • Cable Length 500 ft
  • Number of Strands 7
  • Insulation Material S-R PVC
  • Jacket Material PVC
  • Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil
  • Number of Conductors 2
  • Package Type Reel in a Box
  • Maximum Voltage Rating 300V AC
  • Number of Pairs 0
  • Standards RoHS Compliant, UL Listed
  • Minimum Operating Temperature -4 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list