!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMMUNICATION CABLE, 500 FT CABLE L, 7 STRANDS, 22 AWG, COMMERCIAL, COMM CABLE, PE, GREY, PVC

COMMUNICATION CABLE, 500 FT CABLE L, 7 STRANDS, 22 AWG, COMMERCIAL, COMM CABLE, PE, GREY, PVC

CAROL

COMMUNICATION CABLE, 500 FT CABLE L, 7 STRANDS, 22 AWG, COMMERCIAL, COMM CABLE, PE, GREY, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMMUNICATION CABLE, 500 FT CABLE L, 7 STRANDS, 22 AWG, COMMERCIAL, COMM CABLE, PE, GREY, PVC

COMMUNICATION CABLE, 500 FT CABLE L, 7 STRANDS, 22 AWG, COMMERCIAL, COMM CABLE, PE, GREY, PVC

CAROL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $226.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2W977
  • Mfr. Model # C2514A.18.10
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • Item Communication Cable
  • Fire Rating Commercial
  • Conductor Gauge 22 AWG
  • Jacket Colour Grey
  • Shielded Shielded
  • Solid/Stranded Stranded
  • Outside Diameter 0.2 in
  • Application Audio Systems, Computer Systems, Control Systems
  • NEC Article and Type 800 CM
  • Product Type Communication Cable
  • Maximum Capacitance 36.0 pf/ft
  • Minimum Operating Temperature -4 Degrees F
  • Cable Length 500 ft
  • Number of Strands 7
  • Insulation Material PE
  • Jacket Material PVC
  • Shielding Material 100% Aluminum/Polyester Flexfoil
  • Number of Conductors 2
  • Package Type Spool
  • Maximum Voltage Rating 300V AC
  • Number of Pairs 0
  • Standards CE 2006/95/EC, CSA CMH, UL 70,000 BTU Vertical Tray Flame Test, CSA CMH Flame Test, RoHS Compliant, UL Style 2092, UL Style 2093, UL Style 2094, UL Style 2106, UL Style 2107, UL Style 2464
  • Maximum Operating Temperature 167 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list