!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DASH CAM, 140 DEGREE FOV, 1080P

DASH CAM, 140 DEGREE FOV, 1080P

GARMIN

DASH CAM, 140 DEGREE FOV, 1080P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DASH CAM, 140 DEGREE FOV, 1080P

DASH CAM, 140 DEGREE FOV, 1080P

GARMIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $380.29 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZTH010-02505-00
  • Mfr. Model # 010-02505-00
  • UNSPSC # 46171621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Dash Camera
  • Viewing Angle 140 Degrees
  • Monitor Type QVGA Color TFT LCD
  • Features Tiny and Discreet, Crisp Hd Video, Automatic Recording, Incident Detection with GPS, Voice Control, Vault Storage, Storage Plans, Forward collision warning, Lane departure warning, "GO" alert, Red Light and Speed Camera notification, Live View, Parking Guard, Durable by Design, Extra usb port, Memory card required, View and share video, Video Sync
  • Includes Garmin Dash Cam 47, Preinstalled 16 GB MicroSD(TM) Card, Low Profile Adhesive/Magnetic Mount, Vehicle Power Cables, Dual USB Power Adapter, Documentation
  • Camera Type Compact
  • Camera Resolution 1080 px
  • Monitor Size 2 in
  • Power Required Rechargeable Lithium-Ion
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list