!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DANGER TAG,5-3/4 X 3-1/4,PK25

DANGER TAG,5-3/4 X 3-1/4,PK25

ACCUFORM

DANGER TAG,5-3/4 X 3-1/4,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DANGER TAG,5-3/4 X 3-1/4,PK25

DANGER TAG,5-3/4 X 3-1/4,PK25

ACCUFORM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.53 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG43Z341
  • Mfr. Model # 43Z341
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Danger Tag
  • Sign Legend Barricade Tag Do Not Remove Notify Contact Person For Entry Instructions
  • Sign Header Danger
  • Shape Rectangular
  • Sign Header -Back Side Danger
  • Printed Language English
  • Width 3 1/4 in
  • Thickness 0.01 in
  • Tag Material PVC
  • Glow In The Dark No
  • Write on Surface Yes
  • Safety Tag Package Style Bag
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Tear Resistant No
  • Corrosion Resistant No
  • Subject Matter Lockout Tagout
  • Legend Same on Both Sides No
  • Sign Header Background Colour White
  • Safety Tag Legend - Back Side Barricade Tag, Reason Installed, By, Date, Time, Description Of Hazard
  • Sign Header Background Colour - Back Side White
  • Serialization Not Serialized
  • Height 5 3/4 in
  • Mounting Hole Diameter 3/8 in
  • Tag Colour White
  • Grommet Material No Grommet
  • Fastener Length 6 in
  • Number of Tags 25
  • Moisture Resistant Yes
  • Chemical Resistant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list