!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DAMPER ACTUATOR,813SPRING W/SWIVEL

DAMPER ACTUATOR,813SPRING W/SWIVEL

JOHNSON CONTROLS

DAMPER ACTUATOR,813SPRING W/SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAMPER ACTUATOR,813SPRING W/SWIVEL

DAMPER ACTUATOR,813SPRING W/SWIVEL

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $899.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCMP821E001
  • Mfr. Model # MP821E001
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Pneumatic Valve Actuator
  • Air Connection Type Barbed Hose
  • Compatible Valve Size 2 1/2 in, 3 in
  • Compatible Valve Type Globe
  • Diaphragm Material EPDM
  • Housing Material Carbon Steel
  • Includes Mounting Kit Valve Mounting Kit Not Included
  • Manufacturer Series MP8000
  • Operating Temperature - Maximum 150 Degrees F
  • Overall Depth 11 in
  • Overall Width 9 7/32 in
  • Specific Valve Action Spring Return Up
  • Spring Range Maximum 13 psi
  • Stem Material Stainless Steel
  • Valve Action Normally Open
  • Air Connection Size 1/4 in
  • Application Control of Hot/Chilled Water
  • Compatible Valve Stem L
  • Control Pressure - Maximum 25 psi
  • Effective Diaphragm Area 25 sq in
  • Includes Insert Insert Not Included
  • Includes Positioner Positioner Not Included
  • Mounting Style Mounting Block
  • Operating Temperature - Minimum -20 Degrees F
  • Overall Length 10 21/32 in
  • Return Action Spring Return
  • Spring Material Chrome-Silicon Steel
  • Spring Range Minimum 9 psi
  • Stroke 5/16 in
  • Yoke Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list