!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DAMPER,HORIZONTAL,60 IN SQ

DAMPER,HORIZONTAL,60 IN SQ

DAYTON

DAMPER,HORIZONTAL,60 IN SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAMPER,HORIZONTAL,60 IN SQ

DAMPER,HORIZONTAL,60 IN SQ

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $452.46 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5NKN8
  • Mfr. Model # 5NKN8
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1859
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item 59.5"H-W 4.5"L Aluminum Backdraft Damper
  • For Nominal Duct Diameter 60 in
  • Number of Panels 2
  • Overall Height 59 1/2 in
  • Rough Opening Shape Square
  • For Duct Shape Square
  • Overall Width 59 1/2 in
  • Overall Length 4 1/2 in
  • Rough Opening Length 60 in
  • Rough Opening Width 60 in
  • Damper Type Dynamic
  • Blade Type Flat Blade
  • Closure Type Spring
  • Closure Velocity Rating 2,000 fpm
  • Switch Action Normally Closed
  • Includes Pre-Punched Conduit Hole Knock-Out: Felted Edges for Quiet Operation
  • Flange Type None
  • Airflow Direction Horizontal: Vertical
  • Series 611
  • Bushing Material Nylon
  • Damper Finish Mill Finish
  • Damper Application Backdraft
  • Frame Material Galvanized Steel
  • Maximum Air Velocity 2000 fpm
  • Rough Opening Diameter 60 in
  • Fits Fan Diameter 60 in
  • Free Area 21.9 sq ft
  • Frame Material Thickness 20 ga
  • Frame Depth 2 in
  • Maximum Pressure 1 in wc
  • Blade Material Aluminum
  • Single Acting/Double Acting Single Acting
  • Maximum Ambient Temperature 180 Degrees F
  • Blade Orientation Parallel Blades
  • Frame Less Flange 59 3/4
  • Counterbalanced Yes
  • Mounting Location Ceiling: Wall
  • Blade Seal Material Felt
  • Opening Type Motorized
  • Mounting Position Horizontal: Vertical
  • Blade Material Thickness 26 ga
  • Minimum Ambient Temperature -40 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list