!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DAMPER,BACKDRAFT

DAMPER,BACKDRAFT

DAYTON

DAMPER,BACKDRAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAMPER,BACKDRAFT

DAMPER,BACKDRAFT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HX33
  • Mfr. Model # 4HX33
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1859
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item 13.75"H-W 4.5"L Aluminum Backdraft Dampr
  • Frame Material Aluminum
  • Maximum Air Velocity 2250 fpm
  • Rough Opening Diameter 11 1/2 in
  • Fits Fan Diameter 10 in
  • Free Area 0.6 sq ft
  • Frame Material Thickness 0.1 in
  • Frame Depth 1 5/8 in
  • Maximum Pressure 1 in wc
  • Blade Material Aluminum
  • Single Acting/Double Acting Single Acting
  • Maximum Ambient Temperature 180 Degrees F
  • Flange Width 1 1/2 in
  • Closure Velocity Rating 2,250 fpm
  • Switch Action Normally Closed
  • Includes Felted Edges for Quiet Operation
  • Flange Type Front Flange
  • Airflow Direction Horizontal: Vertical
  • Opening Type Spring
  • Mounting Position Vertical
  • Blade Material Thickness 26 ga
  • Minimum Ambient Temperature -40 Degrees F
  • Damper Application Backdraft
  • Number of Panels 1
  • Overall Height 13 3/4 in
  • Rough Opening Shape Square
  • For Duct Shape Square
  • Overall Width 13 3/4 in
  • Overall Length 4 1/2 in
  • Rough Opening Length 10 1/2 in
  • Rough Opening Width 11.5 in
  • Damper Type Static
  • Blade Type Flat Blade
  • Closure Type Gravity
  • Blade Orientation Parallel Blades
  • Frame Less Flange 11
  • Counterbalanced Yes
  • Mounting Location Wall
  • Blade Seal Material Felt
  • Tie-Rod Material Galvanized Steel Frame and Tie Rods
  • Series CWV
  • Bushing Material Stainless Steel
  • Damper Finish Mill Finish

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list