!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOUR-WHEEL VERTICAL MEDICAL CYLINDER CART, 2,400 LB LOAD CAPACITY

FOUR-WHEEL VERTICAL MEDICAL CYLINDER CART, 2,400 LB LOAD CAPACITY

SAFTCART

FOUR-WHEEL VERTICAL MEDICAL CYLINDER CART, 2,400 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOUR-WHEEL VERTICAL MEDICAL CYLINDER CART, 2,400 LB LOAD CAPACITY

FOUR-WHEEL VERTICAL MEDICAL CYLINDER CART, 2,400 LB LOAD CAPACITY

SAFTCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,214.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SCAMM6-12
  • Mfr. Model # MM6-12
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • ItemFour-Wheel Vertical Medical Cylinder Cart
  • Cylinder Capacity12
  • Caster Wheel Width2 in
  • Caster Wheel/Tread MaterialRubber
  • Caster/Wheel Mounting LocationStandard
  • ColourGreen
  • Handle Height38 in
  • IncludesRaised Handle
  • Overall Height38 in
  • Caster Brake TypeSide Pedal Brake
  • Caster Frame MaterialSteel
  • Caster Mounting Plate Size4 in x 4 1/2 in
  • Caster Outside Bolt Hole Spacing3 in x 3 1/2 in
  • Load Capacity 2,400 lb
  • Caster Wheel Dia. 4 in
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake
  • Cylinder Storage Orientation Vertical
  • For Max. Tank Dia. 3 1/4 in
  • Handle Type Raised
  • Overall Depth 19 1/2 in
  • Overall Width 21 in
  • Caster Core Material Steel
  • Caster Mounting Height 6 in
  • Caster Mounting Type Plate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list