!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACKPACK HARNESS, POLYESTER, 13X4 IN, STRAPS, FOR MX FUEL CONCRETE VIBRATORS

BACKPACK HARNESS, POLYESTER, 13X4 IN, STRAPS, FOR MX FUEL CONCRETE VIBRATORS

MILWAUKEE

BACKPACK HARNESS, POLYESTER, 13X4 IN, STRAPS, FOR MX FUEL CONCRETE VIBRATORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKPACK HARNESS, POLYESTER, 13X4 IN, STRAPS, FOR MX FUEL CONCRETE VIBRATORS

BACKPACK HARNESS, POLYESTER, 13X4 IN, STRAPS, FOR MX FUEL CONCRETE VIBRATORS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $518.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL3700
  • Mfr. Model # 3700
  • UNSPSC # 27112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

This backpack harness is made of polyester and measures 13 length x 4 inches width. It is designed to be fully adjustable with extra padding in the shoulders and lower back. The waist and chest straps of the harness provide more comfort and less fatigue. It includes replacement backpack straps and is suitable for use with MX Fuel concrete vibrators.

Technical Specs

  • Item Concrete Vibrator Backpack Harness
  • Compatible Brand Milwaukee
  • Overall Length 13 in
  • Tool Weight 4 lb
  • Compatible Head Manufacturer Part Number 48-37-5015, 48-37-5020
  • Includes Replacement Backpack Straps
  • Product Type Backpack Harness
  • Compatible Motor Manufacturer Part Number MXF371-2XC
  • Overall Width 4 in
  • Compatible Product Type Concrete Vibrator
  • Compatible Shaft Manufacturer Part Number 48-37-7007, 48-37-7014
  • Material Polyester

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list