!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINTER WORK GLOVES, GAUNTLET CUFF, M, BROWN/BLACK, WATER REPELLENT POLYESTER

WINTER WORK GLOVES, GAUNTLET CUFF, M, BROWN/BLACK, WATER REPELLENT POLYESTER

MECHANIX WEAR

WINTER WORK GLOVES, GAUNTLET CUFF, M, BROWN/BLACK, WATER REPELLENT POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER WORK GLOVES, GAUNTLET CUFF, M, BROWN/BLACK, WATER REPELLENT POLYESTER

WINTER WORK GLOVES, GAUNTLET CUFF, M, BROWN/BLACK, WATER REPELLENT POLYESTER

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $612.37 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXCWKMP875009
  • Mfr. Model # CWKMP8-75-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Product Details

These brown/black winter work gloves have a 16-inch length and have a gauntlet cuff. These medium gloves have a water repellent polyester, aero padding back with a top grain cow palm and a reinforced thumb style. They have a reinforced style finger and dual-layer fingertips made of top grain cowhide. They are winter insulated, impact resistance, and touchscreen capable.

Technical Specs

  • Item Heated Glove
  • Glove Insulation Material PrimaLoft(R) Gold
  • Maximum Temperature 95 Degrees F
  • Glove Liner Material PrimaLoft(R) Gold
  • High-Visibility Features Reflective Piping On Back Of Hand For High-Visibility At Night
  • EN 511 Rating 231
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 9
  • Stitching Material Nylon
  • Hand Protection Style Glove
  • Insulated Yes
  • Palm Material Cowhide
  • Glove Back Colour Black/Tan
  • Standards ANSI/ISEA 105
  • Glove Insulation Weight 133 g
  • Colour Black, Tan
  • ANSI/ISEA Abrasion Level 4
  • Size- Alpha M
  • Reflective Backing Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list