!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR FLUORESCENT BULB, T9, 4-PIN (G10Q), 16 IN DIA, 39.5 W

CIRCULAR FLUORESCENT BULB, T9, 4-PIN (G10Q), 16 IN DIA, 39.5 W

PHILIPS

CIRCULAR FLUORESCENT BULB, T9, 4-PIN (G10Q), 16 IN DIA, 39.5 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR FLUORESCENT BULB, T9, 4-PIN (G10Q), 16 IN DIA, 39.5 W

CIRCULAR FLUORESCENT BULB, T9, 4-PIN (G10Q), 16 IN DIA, 39.5 W

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.76 / EACH

EHC: EHC :
Min Qty 12 = $285.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG492Y35
  • Mfr. Model # FC16T9/COOL WHITE PLUS
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.895 lbs

Product Details

This circular fluorescent bulb meets the standards for IEC. It also has 0.43 Amps, voltage of 109V AC, 39.5 watts, a 4-pin (G10Q) bulb base, is not shatter resistant, 2,500 lumens, plus it has a rated life of 12,000 hours.

Technical Specs

  • Item Circular Fluorescent Bulb
  • Bulb Base Type 4-Pin (G10q)
  • Overall Bulb Dia. 16 in
  • Light Technology Fluorescent
  • Watts 39.5 W
  • Colour Rendering Index 59
  • Shatter-Resistant No
  • Bulb Dia. 1 1/4 in
  • Rated Life 12,000 hr
  • Amps 0.43 A
  • Dimmable No
  • Bulb Designation FC16T9
  • Bulb Shape T9
  • Lumens 2,500 lm
  • Voltage 109V AC
  • Bulb Housing Glass
  • Colour Temperature 4,100K
  • ANSI Code 78901-ANSI-4034-1
  • Bulb Start Type Rapid
  • Standards IEC
  • Light Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list