!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Centrifugal Pump,3 Ph,208 to 240/480VAC

Centrifugal Pump,3 Ph,208 to 240/480VAC

DAYTON

Centrifugal Pump,3 Ph,208 to 240/480VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Centrifugal Pump,3 Ph,208 to 240/480VAC

Centrifugal Pump,3 Ph,208 to 240/480VAC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,727.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55JJ43
  • Mfr. Model # 55JJ43
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-240/480V AC
  • Flow Rate @ 60 ft of Head (Maximum)137 gpm
  • Compatible Intake Pipe Size2 1/2 in
  • Compatible Discharge Pipe Size2 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 50 ft of Head (Maximum)159 gpm
  • Best Efficiency Flow97 to 131 gpm
  • For Use With Potable SystemsNo
  • Phase Three
  • Horsepower 3 hp
  • Flow Rate @ 40 ft of Head (Maximum) 179 gpm
  • Maximum Feet of Head 84 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Flow Rate @ 30 ft of Head (Maximum) 197 gpm
  • Best Efficiency Head 62 to 72 ft
  • Flow Rate @ 300 ft of Head (Maximum) Not Applicable
  • Shut Off Pressure (Maximum) 36 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list