!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Carton Cart,400 lbs.,44-11/16"x18"x30"

Carton Cart,400 lbs.,44-11/16"x18"x30"

VESTIL

Carton Cart,400 lbs.,44-11/16"x18"x30" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Carton Cart,400 lbs.,44-11/16"x18"x30"

Carton Cart,400 lbs.,44-11/16"x18"x30"

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $589.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESCTPT1844CK
  • Mfr. Model # CTPT1844CK
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Product Details

Portable carton cart is designed to store, organize, and transport your empty cardboard boxes. Unit has chrome plated uprights and frame dividers with powder coated black shelves. Unit has adjustable box dividers that are ideal for oversized boxes, and rolls on four (4) poly-on-poly casters.

Technical Specs

  • Item Portable Carton Cart
  • Overall Length 44"
  • Overall Height 30"
  • Deck Length 44"
  • Frame Material Steel
  • Number of Rails 1
  • Caster Wheel Dia. 5 in
  • Assembled/Unassembled Unassembled
  • Load Capacity 400 lbs.
  • Overall Width 18"
  • Deck Material Steel
  • Deck Width 18"
  • Number of Levels 1
  • Caster Wheel Type Swivel
  • Colour Black
  • Includes (5) Dividers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list