!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CYLINDER WARMER, CSA STANDARD, USE W/ GAS CYLINDER, 150 W, 1.25 A, 1 GAL, 48 X 8 IN

CYLINDER WARMER, CSA STANDARD, USE W/ GAS CYLINDER, 150 W, 1.25 A, 1 GAL, 48 X 8 IN

BRISKHEAT

CYLINDER WARMER, CSA STANDARD, USE W/ GAS CYLINDER, 150 W, 1.25 A, 1 GAL, 48 X 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER WARMER, CSA STANDARD, USE W/ GAS CYLINDER, 150 W, 1.25 A, 1 GAL, 48 X 8 IN

CYLINDER WARMER, CSA STANDARD, USE W/ GAS CYLINDER, 150 W, 1.25 A, 1 GAL, 48 X 8 IN

BRISKHEAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,278.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRIHCW8481501
  • Mfr. Model # HCW8481501
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This cylinder warmer is 150 watts, 1.25 amps AC, and 120 voltage. This item measures 48 height x 8 inches drum diameter with a drum capacity of one gallon. It meets CSA standards and is for use with a gas cylinder.

Technical Specs

  • Item Cylinder Warmer
  • Standards CSA
  • Watts 150

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list