MANUAL CYLINDER PLATFORM LIFT TRUCK, 300 LB LOAD CAPACITY, 20 X 12 IN, CHAIN/CABLE, CHAIN
MANUAL CYLINDER PLATFORM LIFT TRUCK, 300 LB LOAD CAPACITY, 20 X 12 IN, CHAIN/CABLE, CHAIN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cylinder lift truck measures 29 1/4 inch width x 20 3/4 inch length, and is red. Plus, it is made out of steel. In addition, it has a 300-pound load capacity.
Technical Specs
Item Cylinder Lift Truck
For Max. Tank Dia. 12 in
Lift Mechanism Chain/Cable
Load Center 8 in
Platform Width 12 in
Base Inside Width 15 1/2 in
Base Style Fixed
Axle-Mounted Wheel/Tread Material Polyurethane
Brake Type Hand Brake
Caster Wheel Type Tread on Core
Caster/Wheel Configuration (2) Swivel, (2) Rigid
Overall Length 20 3/4 in
Overall Height in Stowed Position 58 in
Load Capacity 300 lb
Frame Material Steel
Max. Platform Height 40 in
Platform Length 20 in
Securing Mechanism Chain
Base Outside Width 19 3/4 in
Colour Red
Axle-Mounted Wheel Type Tread on Core
Caster Wheel Dia. 4 in
Caster Wheel/Tread Material Polyurethane
Overall Width 29 1/4 in
Overall Height with Platform Raised 58 in
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,813.16
/ EACH