!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CYLINDER, W/ P392 HAND PUMP, RCH302

CYLINDER, W/ P392 HAND PUMP, RCH302

ENERPAC

CYLINDER, W/ P392 HAND PUMP, RCH302 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER, W/ P392 HAND PUMP, RCH302

CYLINDER, W/ P392 HAND PUMP, RCH302

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,232.25 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPSCH302H
  • Mfr. Model # SCH-302H
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 1542
  • Shipping Weight 43.0 lbs

Product Details

Pump and Cyl. Set, Hollow Cyl., Cyl. Cap. 30 Tons, Cyl. Stroke 2.50 In, Cyl. Retracted H 7.03 In, Hand Pump Type, Max Press. 10, 000 PSI, Gauge Scale 0-22, 200 Lb, Max Handle Effort 93 Lbs, Incl. 10000 PSI Composite Mat. Pump, Single-acting Hollow Cyl.

Technical Specs

  • Item Hollow Hydraulic Ram and Pump Set
  • Cylinder Nominal Capacity 30 ton
  • Cylinder Retracted Height 7.03 in
  • Max. Pressure 10,000 psi
  • Single Acting/Double Acting Single Acting
  • Cylinder Series SCH
  • Gauge Scale 0-22,200
  • Includes 10000 psi Composite Material Pump, 6 ft Thermoplastic Hose, Calibrated Gauge, Gauge Adapter, Single-Acting Hollow Cylinder
  • Cylinder Type Hollow
  • Cylinder Stroke 2 1/2 in
  • Pump Type Hand
  • Accessory Model Number GA3, GF813P, HC7206, P392, RCH302
  • Cylinder Model Number 6Z271 (Mfr. No. RCH302)
  • Pump Model Number 6W462 (Mfr. No. P392)
  • Max. Handle Effort 93 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list