This 4202 cutting tip is designed for applications including general purpose cutting. Size 5 acetylene Purox style medium preheat replacement cutting tip for general purpose cutting.
Technical Specs
ItemCutting Tip
Tip Series4202
Maximum Cutting Thickness1 1/2 in
Fuel Flow Rate16 to 20 scfh
Maximum Cutting Speed11/13 in/min
Pressure Rating (Fuel)5 to 10 psig
Compatible Fuel TypeAcetylene
Tip Size5
ApplicationGeneral Purpose Cutting
Kerf Width0.090 in
Oxygen Flow Rate168/175 scfh
Pressure Rating (Oxygen)45/56 psig
Country of OriginUnited States
(subject to change)