!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTING TIP,MEDIUM PREHEAT

CUTTING TIP,MEDIUM PREHEAT

AMERICAN TORCH TIP

CUTTING TIP,MEDIUM PREHEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING TIP,MEDIUM PREHEAT

CUTTING TIP,MEDIUM PREHEAT

AMERICAN TORCH TIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNW3GPN3
  • Mfr. Model # 3GPN3
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemCutting Tip
  • For Torch TypeHandheld
  • Tip Size3
  • Maximum Cutting Thickness2 1/2 in
  • Compatible Cutting AttachmentCA250, CA350, 3-780
  • Flame TypeMedium Preheat
  • Kerf Width0.10 in to 0.11 in
  • Minimum Cutting Speed9/12 in/min
  • Pressure Rating (Fuel)9 to 10 psig
  • Compatible Fuel Type Natural Gas, Propane
  • Tip Series 3-GPN
  • Minimum Cutting Thickness 2 in
  • Compatible Cutting Torch Series EC72740
  • Application General Purpose Cutting
  • Fuel Flow Rate 14 to 18 scfh
  • Maximum Cutting Speed 10/14 in/min
  • Oxygen Flow Rate 150/175 to 175/200 scfh
  • Pressure Rating (Oxygen) 40/45 to 45/50 psig

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list