!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTING TIP, ACETYLENE, 35 TO 50 PSIG OXYGEN/5 TO 15 PSIG ACETYLENE, CUTS 1 IN METAL, TIP SIZE 1

CUTTING TIP, ACETYLENE, 35 TO 50 PSIG OXYGEN/5 TO 15 PSIG ACETYLENE, CUTS 1 IN METAL, TIP SIZE 1

UNIWELD

CUTTING TIP, ACETYLENE, 35 TO 50 PSIG OXYGEN/5 TO 15 PSIG ACETYLENE, CUTS 1 IN METAL, TIP SIZE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING TIP, ACETYLENE, 35 TO 50 PSIG OXYGEN/5 TO 15 PSIG ACETYLENE, CUTS 1 IN METAL, TIP SIZE 1

CUTTING TIP, ACETYLENE, 35 TO 50 PSIG OXYGEN/5 TO 15 PSIG ACETYLENE, CUTS 1 IN METAL, TIP SIZE 1

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNW6290A1
  • Mfr. Model # 6290A1
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This one-piece acetylene cutting tip has a size one tip and cuts one-inch thick metal. The gas pressure for this cutting tip is 35 to 50 PSIG for cutting oxygen and 5 to 15 PSIG for acetylene. This drill size for cutting with this tip is 56 inches. This cutting tip is intended for use with the following: CA43, CA43A, CA79 cutting attachments, 40 hand cutting torches, and 63 series machine cutting torches.

Technical Specs

  • ItemCutting Tip
  • For Torch TypeHandheld, Machine
  • Tip Size1
  • Compatible Cutting Torch Series40, 64
  • ApplicationGeneral Purpose Cutting, Machine Cutting
  • Pressure Rating (Fuel)5 to 15 psig
  • Compatible Fuel Type Acetylene
  • Tip Series 6290A
  • Maximum Cutting Thickness 1 in
  • Compatible Cutting Attachment CA43, CA43A, CA79
  • Flame Type Medium to Heavy Preheat
  • Pressure Rating (Oxygen) 35/50 psig
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list