!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1502 SERIES CUTTING TIP, ACETYLENE, 4 IN MAXIMUM THICKNESS

1502 SERIES CUTTING TIP, ACETYLENE, 4 IN MAXIMUM THICKNESS

UNIWELD

1502 SERIES CUTTING TIP, ACETYLENE, 4 IN MAXIMUM THICKNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1502 SERIES CUTTING TIP, ACETYLENE, 4 IN MAXIMUM THICKNESS

1502 SERIES CUTTING TIP, ACETYLENE, 4 IN MAXIMUM THICKNESS

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNW1502-8
  • Mfr. Model # 1502-8
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1484
  • Shipping Weight 0.24 lbs

Product Details

This 1502 cutting tip is designed for applications including general purpose cutting. Use with Oxweld cutting attachments/torches. Cut metal thickness four inches.

Technical Specs

  • ItemCutting Tip
  • Tip Series1502
  • Maximum Cutting Thickness4 in
  • Flame TypeLight to Medium Preheat
  • Kerf Width0.105 in
  • Oxygen Flow Rate235/285 scfh
  • Pressure Rating (Oxygen)35/45 psig
  • Compatible Fuel Type Acetylene
  • Tip Size 8
  • Application General Purpose Cutting
  • Fuel Flow Rate 19 to 22 scfh
  • Maximum Cutting Speed 6/9 in/min
  • Pressure Rating (Fuel) 6 to 8 psig
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list