!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
164 SERIES CUTTING TIP, ACETYLENE, 1/2 IN MAXIMUM THICKNESS

164 SERIES CUTTING TIP, ACETYLENE, 1/2 IN MAXIMUM THICKNESS

UNIWELD

164 SERIES CUTTING TIP, ACETYLENE, 1/2 IN MAXIMUM THICKNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
164 SERIES CUTTING TIP, ACETYLENE, 1/2 IN MAXIMUM THICKNESS

164 SERIES CUTTING TIP, ACETYLENE, 1/2 IN MAXIMUM THICKNESS

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNW164-1
  • Mfr. Model # 164-1
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1484
  • Shipping Weight 0.225 lbs

Product Details

Size 1 acetylene Airco style medium preheat cutting tip for general purpose hand and machine cutting for rusted and painted surfaces, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch

Technical Specs

  • ItemCutting Tip
  • For Torch TypeHandheld, Machine
  • Tip Size1
  • Compatible Cutting Torch Series30, 50, 54, 56, 64
  • ApplicationGeneral Purpose Cutting, Rusted and Painted Surfaces
  • Maximum Cutting Speed24/28 in/min
  • Pressure Rating (Fuel)5 psig
  • Compatible Fuel Type Acetylene
  • Tip Series 164
  • Maximum Cutting Thickness 1/2 in
  • Compatible Cutting Attachment CA98, CA730, CA370, CA330
  • Flame Type Heavy Preheat
  • Oxygen Flow Rate 85 scfh
  • Pressure Rating (Oxygen) 25/30 psig
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list