!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NATURAL GAS/PROPANE CUTTING TIP, ONE-PIECE, CUTS 3/4 TO 1 1/2 IN METAL, SZ 5, 1 1/2 IN TIP, COPPER

NATURAL GAS/PROPANE CUTTING TIP, ONE-PIECE, CUTS 3/4 TO 1 1/2 IN METAL, SZ 5, 1 1/2 IN TIP, COPPER

ESAB

NATURAL GAS/PROPANE CUTTING TIP, ONE-PIECE, CUTS 3/4 TO 1 1/2 IN METAL, SZ 5, 1 1/2 IN TIP, COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NATURAL GAS/PROPANE CUTTING TIP, ONE-PIECE, CUTS 3/4 TO 1 1/2 IN METAL, SZ 5, 1 1/2 IN TIP, COPPER

NATURAL GAS/PROPANE CUTTING TIP, ONE-PIECE, CUTS 3/4 TO 1 1/2 IN METAL, SZ 5, 1 1/2 IN TIP, COPPER

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB16K16
  • Mfr. Model # 16K16
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This one-piece natural gas and propane cutting tip has a size five, 1 1/2-inch tip, and cuts 3/4 to 1 1/2-inch thick metal. The gas pressure for cutting oxygen is 25 to 62 PSIG and 3 to 5 PSIG for natural gas or propane. It needs a gas consumption of 125 to 210 CFH for oxygen and 9 to 14 CFH for natural gas or propane. It has a 11 to 19 inches per minute cutting speed and a kerf width of 0.075 to 0.090 inches. This copper tip has six pre-heat holes and the drill size for cutting is 55 inches.

Technical Specs

  • ItemCutting Nozzle
  • Tip SeriesPUROX 4203
  • Tip DesignOne Piece
  • Maximum Cutting Thickness11/2 in
  • Flame TypeMedium Preheat
  • Kerf Width0.090 in
  • Oxygen Flow Rate190 to 210 scfh
  • Pressure Rating (Oxygen)48 to 62 psig
  • Compatible Fuel Type Natural Gas, Propane
  • Tip Size 5 in
  • Minimum Cutting Thickness 1 in
  • Application Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
  • Fuel Flow Rate 12 to 14 scfh
  • Material Copper
  • Pressure Rating (Fuel) 3 to 5 psig

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list