!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACETYLENE CUTTING NOZZLE, GENERAL PURPOSE, 1 PIECE, 55 TO 75 CFH, 5 TO 7 PSIG, 30 TO 40 PSIG, 1/2 IN

ACETYLENE CUTTING NOZZLE, GENERAL PURPOSE, 1 PIECE, 55 TO 75 CFH, 5 TO 7 PSIG, 30 TO 40 PSIG, 1/2 IN

ESAB

ACETYLENE CUTTING NOZZLE, GENERAL PURPOSE, 1 PIECE, 55 TO 75 CFH, 5 TO 7 PSIG, 30 TO 40 PSIG, 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACETYLENE CUTTING NOZZLE, GENERAL PURPOSE, 1 PIECE, 55 TO 75 CFH, 5 TO 7 PSIG, 30 TO 40 PSIG, 1/2 IN

ACETYLENE CUTTING NOZZLE, GENERAL PURPOSE, 1 PIECE, 55 TO 75 CFH, 5 TO 7 PSIG, 30 TO 40 PSIG, 1/2 IN

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB16K09
  • Mfr. Model # 16K09
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This acetylene cutting nozzle is for general purposes and comes in one piece. It has a tip size of 1/2-inch and an oxygen flow of 55 to 75 CFH. It is medium preheat sufficient for beveling and has an acetylene pressure of five to seven PSIG and an oxygen pressure of 30 to 40 PSIG.

Technical Specs

  • ItemCutting Nozzle
  • Tip SeriesPUROX 4202
  • Tip DesignOne Piece
  • Maximum Cutting Thickness1/2 in
  • Flame TypeMedium Preheat
  • Kerf Width0.065 in
  • Oxygen Flow Rate70 to 75 scfh
  • Pressure Rating (Oxygen)30 to 40 psig
  • Compatible Fuel Type Acetylene
  • Tip Size 1/2 in
  • Minimum Cutting Thickness 3/8 in
  • Application Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
  • Fuel Flow Rate 10 to 12 scfh
  • Material Copper
  • Pressure Rating (Fuel) 5 to 7 psig

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list