!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTING JAWS

CUTTING JAWS

MILWAUKEE

CUTTING JAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING JAWS

CUTTING JAWS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $958.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-16-2773
  • Mfr. Model # 49-16-2773
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.27 lbs

Product Details

This cable cutter jaw is made of steel. It measures 7 length x 6⅗ width x 3 3/10 inches height. It cuts 477 Hen ACSR, ⅜-inch non-EHS guy wire, ⅜-inch rebar, and ⅜-inch ground rod. The jaw features a patented anti-spreading jaw design and easy hex key blade changes. It is suitable for the cable cutter kit/utility crimping kits.

Technical Specs

  • Item Cutting Jaws
  • Compatible Use With M18 FORCE LOGIC 6T Crimper, M18 FORCE LOGIC Cable Cutter Kit
  • Maximum Compatible Wire/Cable Diameter 3/8 in Non EHS Guy Wire: 3/8 in Rebar: 3/8 in Ground Rod
  • Application Cutting ACSR Cable, Cutting Aluminum Cable, Cutting up to 750 MCM Copper
  • Features Open Jaw,in-Line Design, Patented Anti-Spreading Jaw Design, Blade Geometry Gi Ves Up to 1,000 Cuts per Blade, Easy Blade Changes with Hex Key
  • Number of Pieces 1
  • Product Type Cutting Jaw
  • Cutting Capacities 3/8 in Ground Rod, 3/8 in Non EHS Guy Wire, 3/8 in Rebar, 477 Hen ACSR
  • Compatible Wire/Cable Type Guy Wire, Rebar and Ground Rod
  • Compatible Manufacturer Model Number 2672-21S, 2678-22, 2678-22BG, 2678-22K, 2678-22O
  • Includes M18 477 ACSR Jaw (49-16-2773)
  • Overall Length 7 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list