CUTTING ATTACHMENT, 8 IN LENGTH, 90 ° HEAD, CA 1350 SERIES
CUTTING ATTACHMENT, 8 IN LENGTH, 90 ° HEAD, CA 1350 SERIES
VICTOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cutting attachment is made of brass, stainless steel. It has an overall length of eight inches, and weighs 13 ounces.
Technical Specs
- ItemCutting Attachment
- Cutting Attachment SeriesCA 1350
- Overall Length8 in
- Weight13 oz
- Compatible Cutting Tip Series3-101, 3-118, 3-318MP, 3-GPN, 3-GPP
- Body MaterialBrass, Stainless Steel
- Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene
- Head Angle 90 Degrees
- Maximum Cutting Thickness 6 in
- Torch Style Victor
- Compatible Torch Handle Manufacturer Part Number 100FC
- Country of Origin Mexico
(subject to change)
Related Products
-
VICTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.04
/ EACH
-
VICTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.42
/ EACH
-
VICTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.42
/ EACH
-
VICTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.49
/ EACH
-
VICTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.42
/ EACH