!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTER HI-SPEED REG DUTY 20000RPM

CUTTER HI-SPEED REG DUTY 20000RPM

CHICAGO PNEUMATIC

CUTTER HI-SPEED REG DUTY 20000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER HI-SPEED REG DUTY 20000RPM

CUTTER HI-SPEED REG DUTY 20000RPM

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP861
  • Mfr. Model # CP861
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1570
  • Shipping Weight 2.64 lbs

Product Details

For cutting through sheet metal, fiberglass, bolts, muffler clamps and hangers, grinds down burrs and rough edges. Features: lock-off throttle to prevent accidental start up: rear exhaust directs air away from workpiece: and built in regulator matches spe

Technical Specs

  • Item Cut-Off Tool
  • Duty Rating Medium Duty
  • Max. Speed 20,000 RPM
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Cut-Off Wheel Orientation Perpendicular
  • Kit Contents (1) Bare Tool
  • Speed Control None
  • Maximum Wheel Thickness 1/16 in
  • Spindle Diameter 3/8 in
  • Vibration Level 2.8 m/sq sec
  • Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Housing Material Aluminum
  • Overall Length 7 3/4 in
  • Standards ISO-28927-8
  • Tool Brand Chicago Pneumatic
  • Wheel Diameter 2 7/8 in
  • Horsepower 0.5 hp
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Exhaust Location Rear
  • Reach Standard Reach
  • Includes 6 Cutting Discs and Safety Guard
  • Lever Type Safety Lock Off
  • Arbor Hole Size 3/8 in
  • Lock-Off Switch Yes
  • Power Source Air Powered
  • Air Consumption 8 cfm
  • Guard Material Steel
  • Handle Material Aluminum
  • Tool Weight 1.6 lb
  • Features For Cutting Through Composite, Fiberglass, Steel Metal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list