!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, FELCO C-7, CAPACITY 0.28 IN, 6 LBS, 8 IN

CABLE CUTTER, FELCO C-7, CAPACITY 0.28 IN, 6 LBS, 8 IN

VANGUARD

CABLE CUTTER, FELCO C-7, CAPACITY 0.28 IN, 6 LBS, 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, FELCO C-7, CAPACITY 0.28 IN, 6 LBS, 8 IN

CABLE CUTTER, FELCO C-7, CAPACITY 0.28 IN, 6 LBS, 8 IN

VANGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VGD3001-0007
  • Mfr. Model # 3001-0007
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Product Details

This Felco C-7 cable cutter has a 0.28-inch capacity. Weighing six pounds, this eight-inch cutter features a thumb catch, designed for one-hand use. The triangular cutting action of the blades avoids the squashing of strands.

Technical Specs

  • ItemWire Rope Cutter
  • Cutting ActionTriangular
  • For Maximum Diameter Hard Steel3/16 in
  • For Wire/Cable TypeWire Rope
  • For Maximum Diameter Aluminum Electric Cable0.28 in
  • Handle StyleNon-Slip Grip
  • Material ApplicationAluminum or Copper Rod, Electrical Cable (Copper or Aluminum) with Steel Core, Extremely Tough Steel Cables, Fibre Core, Galvanized Steel Cable, Hard Steel Cable, Iron Rod, Non-Oxidable Cable, Steel Core, Tempered Spring Wire
  • Weight0.63 lb
  • Cutter Type One-Handed Cable Cutters
  • Features Designed for Repetitive Use, Thumb Catch Designed for One-Hand Use, Triangular Cutting Actions of the Blades Avoids Squashing of Strands
  • For Maximum Wire Thickness 9/32 in
  • For Maximum Diameter Copper Electrical Cable 9/32 in
  • Handle Material Steel
  • Jaw Material Hardened Steel
  • Overall Length 8 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list