!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEEVE, CUT RESISTANT, DOUBLE LAYER, THUMB HOLE, LATEX FREE, YELLOW, 22 IN, PARA-ARAMID

SLEEVE, CUT RESISTANT, DOUBLE LAYER, THUMB HOLE, LATEX FREE, YELLOW, 22 IN, PARA-ARAMID

SUPERIOR GLOVE

SLEEVE, CUT RESISTANT, DOUBLE LAYER, THUMB HOLE, LATEX FREE, YELLOW, 22 IN, PARA-ARAMID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEEVE, CUT RESISTANT, DOUBLE LAYER, THUMB HOLE, LATEX FREE, YELLOW, 22 IN, PARA-ARAMID

SLEEVE, CUT RESISTANT, DOUBLE LAYER, THUMB HOLE, LATEX FREE, YELLOW, 22 IN, PARA-ARAMID

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.60 / PAIR

EHC: EHC :
Min Qty 60 = $996.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 60 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGKAWC22TH
  • Mfr. Model # KAWC22TH
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This double-layer, para-aramid cut-resistant knit sleeve with a thumb hole offers heat, spark, and flame resistance. It is latex-free, 22 inches in length, and is yellow in colour.

Technical Specs

  • ItemCut-Resistant Sleeve
  • Sleeve ConstructionSeamless Knit
  • Sleeve Length22 in
  • ColourYellow
  • SeriesContender KAWC
  • StandardsANSI A3 Cut
  • ANSI/ISEA Puncture Level0
  • Latex-FreeYes
  • Cuff StyleElastic
  • ANSI/ISEA Cut Level A3
  • Sleeve Style With Thumbhole
  • Sleeve Material Fabric
  • Size L
  • Sleeve Features Tubular
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Silicone-Free No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list