!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LN7 CUT-RESISTANT GLOVES, GREY/YELLOW, XS, ANSI/ISEA ABRASION 3/CUT A6, KNIT CUFF, 7 GA

LN7 CUT-RESISTANT GLOVES, GREY/YELLOW, XS, ANSI/ISEA ABRASION 3/CUT A6, KNIT CUFF, 7 GA

JOMAC

LN7 CUT-RESISTANT GLOVES, GREY/YELLOW, XS, ANSI/ISEA ABRASION 3/CUT A6, KNIT CUFF, 7 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LN7 CUT-RESISTANT GLOVES, GREY/YELLOW, XS, ANSI/ISEA ABRASION 3/CUT A6, KNIT CUFF, 7 GA

LN7 CUT-RESISTANT GLOVES, GREY/YELLOW, XS, ANSI/ISEA ABRASION 3/CUT A6, KNIT CUFF, 7 GA

JOMAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.77 / PAIR

EHC: EHC :
Min Qty 6 = $130.62

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JMC135648EA
  • Mfr. Model # 135648
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These grey/yellow gloves are size X-small. They are rated ANSI/ISEA Cut Level A6. They have a knit cuff and feature antimicrobial fibres, which offer an additional layer of protection by inhibiting bacterial and fungal growth.

Technical Specs

  • ItemGlove
  • Knit MaterialFibre, Stainless Steel
  • Hand Protection StyleGlove
  • Glove Hand StyleAmbidextrous
  • Latex-FreeYes
  • Glove FeaturesAntimicrobial Fibres Offer an Additional Layer of Protection by Inhibiting Bacterial and Fungal Growth
  • Thickness7 ga
  • ANSI/ISEA Abrasion Cycles2050
  • ColourGrey, Yellow
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Abrasion Level 3
  • Standards ASTM F1790-97, ASTM F2992-15, ASTM D3884-09 ANSI, CFR 21
  • Cuff Style Knit
  • Size- Alpha XS
  • Series LN7
  • Cuff Colour Green
  • ANSI/ISEA Cut Load 3,652 g
  • Palm Material Fibre, Stainless Steel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list