!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT RESISTANT GLOVES, ANSI A5, 18 GA/SEAMLESS KNIT, SIZE L/9, BLACK, POLYURETHANE/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI A5, 18 GA/SEAMLESS KNIT, SIZE L/9, BLACK, POLYURETHANE/HPPE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI A5, 18 GA/SEAMLESS KNIT, SIZE L/9, BLACK, POLYURETHANE/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI A5, 18 GA/SEAMLESS KNIT, SIZE L/9, BLACK, POLYURETHANE/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI A5, 18 GA/SEAMLESS KNIT, SIZE L/9, BLACK, POLYURETHANE/HPPE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.41 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF92735NL
  • Mfr. Model # 92735NL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Protect your hands from cuts and abrasions with these cut-resistant gloves. Made from polyurethane and HPPE, this pair of size large/nine gloves have a seamless knit for comfort and an 18-gauge thickness for optimum dexterity. These black gloves are ANSI cut level A5.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesCut Pro(R)
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion CyclesGreater than 2100
  • ANSI/ISEA Puncture ForceGreater Than 175
  • ColourBlack
  • ANSI/ISEA Cut Level A9
  • Knit Material HyperMax(TM)
  • Hand Protection Style Glove
  • Base Coating Material Nitrile
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 9
  • Glove Length 9.5 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
  • Thickness 15 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load Greater than 6800g
  • ANSI/ISEA Puncture Level 5
  • Palm Material Foam Nitrile, HPPE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list