!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PERFECTFIT CUT-RESISTANT GLOVES, M (8), ANSI CUT LEVEL A5, DIPPED, PU, ROUGH, BL/BLK

PERFECTFIT CUT-RESISTANT GLOVES, M (8), ANSI CUT LEVEL A5, DIPPED, PU, ROUGH, BL/BLK

HONEYWELL

PERFECTFIT CUT-RESISTANT GLOVES, M (8), ANSI CUT LEVEL A5, DIPPED, PU, ROUGH, BL/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERFECTFIT CUT-RESISTANT GLOVES, M (8), ANSI CUT LEVEL A5, DIPPED, PU, ROUGH, BL/BLK

PERFECTFIT CUT-RESISTANT GLOVES, M (8), ANSI CUT LEVEL A5, DIPPED, PU, ROUGH, BL/BLK

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.62 / PAIR

EHC: EHC :
Min Qty 10 = $146.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIPNPF259113G8M
  • Mfr. Model # NPF25-9113G-8/M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These black/blue Honeywell Perfect Fit cut-resistant gloves are size medium and are made with nylon, stainless steel, and polyurethane. In addition, they have a polyurethane coating, are abrasion-resistant. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X44E.

Technical Specs

  • Item Cut-Resistant Glove
  • Hem Style Finished
  • Knit Material Stainless Steel
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Force Not Applicable
  • EN 407 Contact Heat Level Not Applicable
  • EN 388 Rating 4X44E
  • Knuckle Protection Material Not Applicable
  • Insulated No
  • EN 511 Rating Not Applicable
  • Vibration Dampening Method Not Applicable
  • Double-Dipped No
  • Electrostatic Properties Not Applicable
  • Cuff Style Knit
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage 3/4 Dip
  • Size- Numeric 8
  • Glove Lining Material Stainless Steel
  • Glove Coating Finish Rough
  • ATPV Rating Not Applicable
  • Series NPF25
  • Touchscreen Compatible No
  • Pairs per Package 10
  • Cuff Colour Blue
  • EN 388 Impact Rated Yes
  • Colour Black, Blue
  • ANSI/ISEA Cut Level A5
  • Glove Style Cut and Sewn
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Needlestick Level - Palm Not Applicable
  • Glove Insulation Material Stainless Steel
  • Leather Palm Material Not Applicable
  • Standards ANSI/ISEA 105:2016, EN 388:2016
  • Surface Resistivity Not Applicable
  • Base Coating Material Not Applicable
  • Palm Type Coated
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 0.46 oz
  • Size- Alpha M
  • Glove Coating Colour Grey
  • Arc Flash PPE Category Not Applicable
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Needlestick Force - Palm Not Applicable
  • ANSI/ISEA Puncture Level 3
  • Palm Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list