!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT RESISTANT GLOVES, ANSI 4/A2, 18 GAUGE/SEAMLESS KNIT, SZ XXL/11, BLACK/RED, HPPE/FOAM NITRILE

CUT RESISTANT GLOVES, ANSI 4/A2, 18 GAUGE/SEAMLESS KNIT, SZ XXL/11, BLACK/RED, HPPE/FOAM NITRILE

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A2, 18 GAUGE/SEAMLESS KNIT, SZ XXL/11, BLACK/RED, HPPE/FOAM NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A2, 18 GAUGE/SEAMLESS KNIT, SZ XXL/11, BLACK/RED, HPPE/FOAM NITRILE

CUT RESISTANT GLOVES, ANSI 4/A2, 18 GAUGE/SEAMLESS KNIT, SZ XXL/11, BLACK/RED, HPPE/FOAM NITRILE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.81 / PAIR

EHC: EHC :
Min Qty 12 = $261.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF90752XXL
  • Mfr. Model # 90752XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.88 lbs

Product Details

Keep your hands protected with these cut-resistant gloves made from HPPE and foam nitrile. Made for large hands, these black and red gloves are a size XX-large/11. They come with a seamless knit for comfort and an 18-gauge thickness for dexterity, making these gloves an ideal choice for jobs that require the handling of small parts. These gloves are ANSI abrasion level four and ANSI cut level A2.

Technical Specs

  • Item MCR Safety Cut Pro Glove
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level 5
  • Standards ANSI/ISEA 105 Cut A3, ANSI/ISEA 105 Abrasion 5, ANSI/ISEA 105 Puncture 3
  • Base Coating Material Foam Nitrile
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 9 1/2 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Flat
  • Glove Features 15-Gauge HPPE Diamond Technology Shell, Black Gloves Hide Dirt and Grime, Black Polyurethane Palm Coated Palm and Fingertips, Good Abrasion and Puncture-Resistant, Formerly Known as Memphis Glove
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles � 10,000
  • ANSI/ISEA Puncture Force � 60 N
  • Colour Black, Red
  • ANSI/ISEA Cut Level A3
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Insulated No
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series 90752
  • Touchscreen Compatible No
  • Pairs per Package 144
  • Cuff Colour Red
  • ANSI/ISEA Cut Load Greater Than 1,000 g
  • ANSI/ISEA Puncture Level 3
  • Palm Material HPPE Diamond, Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list