!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
R840 CUT-RESISTANT GLOVES, BLACK/GREEN/YELLOW, M/8, ANSI/ISEA ABRASION 4, 15 GA

R840 CUT-RESISTANT GLOVES, BLACK/GREEN/YELLOW, M/8, ANSI/ISEA ABRASION 4, 15 GA

RINGERS

R840 CUT-RESISTANT GLOVES, BLACK/GREEN/YELLOW, M/8, ANSI/ISEA ABRASION 4, 15 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
R840 CUT-RESISTANT GLOVES, BLACK/GREEN/YELLOW, M/8, ANSI/ISEA ABRASION 4, 15 GA

R840 CUT-RESISTANT GLOVES, BLACK/GREEN/YELLOW, M/8, ANSI/ISEA ABRASION 4, 15 GA

RINGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.59 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL84008
  • Mfr. Model # R840
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

These black/green/yellow cut-resistant gloves are size medium and are made with TPR rubber. In addition, they have a nitrile coating and are impact-resistant. They are full-finger, have a knit cuff, an EN 388 Rating of 4131AP, and a maximum temperature of 212 Degrees Fahrenheit.

Technical Specs

  • Item Cut-Resistant Gloves
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm 3
  • Leather Palm Material Not Applicable
  • Glove Insulation Weight Not Applicable
  • Knuckle Protection Material TPR Rubber
  • Base Coating Material Not Applicable
  • Palm Type Coated
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • ANSI/ISEA Impact Level 1
  • Includes Reinforced Thumb Crotch Yes
  • Maximum Temperature 212 Degrees F
  • Size- Numeric 8
  • Glove Length 9.84 in
  • Glove Coating Colour Black, Green Yellow
  • Arc Flash PPE Category Not Applicable
  • Reversible No
  • Thickness 15 ga
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Needlestick Force - Palm Not Applicable
  • Colour Black, Green, Yellow
  • Hem Style Finished
  • Knit Material Nylon Spandex
  • Hand Protection Style Glove
  • Glove Insulation Material Not Applicable
  • EN 388 Rating 4131AP
  • Standards ANSI,EN 388,EN 407,EN ISO 21420:2020
  • Insulated No
  • EN 511 Rating Not Applicable
  • Vibration Dampening Method Not Applicable
  • Double-Dipped No
  • Electrostatic Properties Dissipative
  • Cuff Style Knit
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Fabric Weight Not Applicable
  • Size- Alpha M
  • Glove Lining Material Nylon, Spandex
  • Glove Coating Finish Sandy
  • ATPV Rating Not Applicable
  • Series R840
  • Touchscreen Compatible No
  • Pairs per Package 4
  • Cuff Colour Yellow
  • EN 388 Impact Rated Yes
  • Palm Material Nylon, Spandex(R), Nitrile Palm Coat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list