These Van Goat cut-resistant gloves are X-large/10 and measure 13 inches in length. These red and white gloves are uncoated, have goatskin palms, and are gunn cut. They are ANSI cut level A5, ANSI puncture level five, ANSI puncture force 150, ANSI abrasion cycle 1000, ANSI abrasion level three, and can withstand a cutting load of up to 2200 grams.
Glove Features78% Post Consumer Recycled Materials, Dryhide(TM) Water and Oil-Resistant, Welted Seams and Pulse Protector for Additional Reinforcement and Protection, Leather Gore for Additional Wrist and Forearm Protection, Impact Protection Heavy Duty Flame-Resistant Rubber On Back Of Hand, Fingers and Wrist