!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, WING THUMB/GAUNTLET CUFF, SZ MEDIUM/8, TAN, THINSULATE/RUBBER/ DEERSKIN/COWHIDE/TPR

GLOVES, WING THUMB/GAUNTLET CUFF, SZ MEDIUM/8, TAN, THINSULATE/RUBBER/ DEERSKIN/COWHIDE/TPR

WATSON GLOVES

GLOVES, WING THUMB/GAUNTLET CUFF, SZ MEDIUM/8, TAN, THINSULATE/RUBBER/ DEERSKIN/COWHIDE/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, WING THUMB/GAUNTLET CUFF, SZ MEDIUM/8, TAN, THINSULATE/RUBBER/ DEERSKIN/COWHIDE/TPR

GLOVES, WING THUMB/GAUNTLET CUFF, SZ MEDIUM/8, TAN, THINSULATE/RUBBER/ DEERSKIN/COWHIDE/TPR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT95782G-M
  • Mfr. Model # 95782G-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 896
  • Shipping Weight 0.7 lbs

Product Details

Work safely with these size medium tan gloves. With TPR knuckle padding and a Thinsulate(TM) lining for warmth, these water-resistant gloves have a wing thumb for comfort and a gauntlet cuff for wrist protection. These gloves are made from heavy-duty rubber and durable deerskin and cowhide.

Technical Specs

  • ItemCut-Resistant Gloves
  • Glove Insulation MaterialThinsulate(TM) C100
  • InsulatedYes
  • ANSI/ISEA Impact Level2
  • Size- Numeric8
  • Glove FeaturesWater and Oil-Resistant, Impact Protection, Snug-Fitting Shirred Elastic Wrist, Leather Gore for Additional Wrist and Forearm Protection
  • Pairs per Package1
  • ColourTan
  • Hand Protection Style Glove
  • Knuckle Protection Material TPR
  • Cuff Style Gauntlet
  • Finger Coverage Full Finger
  • Size- Alpha M
  • Series 95782G
  • Sold As Pair
  • Palm Material Cowhide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list