!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, 13 GA, SZ 11/2XL/10 1/4 IN, BLACK, ROUGH NITRILE, PAIR

CUT-RESISTANT GLOVES, 13 GA, SZ 11/2XL/10 1/4 IN, BLACK, ROUGH NITRILE, PAIR

HYFLEX

CUT-RESISTANT GLOVES, 13 GA, SZ 11/2XL/10 1/4 IN, BLACK, ROUGH NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 13 GA, SZ 11/2XL/10 1/4 IN, BLACK, ROUGH NITRILE, PAIR

CUT-RESISTANT GLOVES, 13 GA, SZ 11/2XL/10 1/4 IN, BLACK, ROUGH NITRILE, PAIR

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.97 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-542-11
  • Mfr. Model # 11-542-110
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Keep your hands protected from scrapes, cuts, and punctures with this pair of 13-gauge safety gloves. The fingers and palm on these black gloves are covered in rough nitrile for optimum protection and enhanced grip. This pair fits size 11/2X-large and is 10 1/4 inches long to cover the wrists.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 11-542
  • Hand Protection StyleGlove
  • EN 388 Rating4X32F
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat Level1
  • Size- Numeric11
  • Glove Lining MaterialKevlar(R), Stainless Steel, Nylon, Spandex
  • Glove Coating FinishRough
  • Thickness13 ga
  • Silicone-FreeYes
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourBlack
  • ANSI/ISEA Cut Level A7
  • ANSI/ISEA Abrasion Level 5
  • EN 407 Contact Heat Level 1
  • Standards ANSI Abrasion 4, ANSI Cut A7, CE 0493, EN 388: 0493, EN 407: X1XXXX, REACH Compliant
  • Glove Performance Comfort Fit
  • Cuff Style Knit
  • Glove Coating Coverage Palm and Fingers
  • Maximum Temperature 212 Degrees F
  • Glove Length 10 1/4 in
  • Glove Coating Colour Black
  • Series HyFlex
  • Touchscreen Compatible Yes
  • Pairs per Package 144
  • ANSI/ISEA Puncture Force 92 N
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list