!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
9676 CUT PRO GLOVES, XS, ANSI/ISEA ABRASION LEVEL 6, GRY, PU, SEAMLESS KNIT, DYNEEMA

9676 CUT PRO GLOVES, XS, ANSI/ISEA ABRASION LEVEL 6, GRY, PU, SEAMLESS KNIT, DYNEEMA

MCR SAFETY

9676 CUT PRO GLOVES, XS, ANSI/ISEA ABRASION LEVEL 6, GRY, PU, SEAMLESS KNIT, DYNEEMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
9676 CUT PRO GLOVES, XS, ANSI/ISEA ABRASION LEVEL 6, GRY, PU, SEAMLESS KNIT, DYNEEMA

9676 CUT PRO GLOVES, XS, ANSI/ISEA ABRASION LEVEL 6, GRY, PU, SEAMLESS KNIT, DYNEEMA

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.43 / PAIR

EHC: EHC :
Min Qty 12 = $233.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9676XS
  • Mfr. Model # 9676XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Product Details

These grey MCR Safety Cut Pro gloves are size X-small. In addition, they have a polyurethane coating, HPPE stitching, and coated thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4343. They have a 13-gauge salt and pepper HPPE diamond technology shell and are cool and comfortable with excellent abrasion-resistance and good dexterity.

Technical Specs

  • ItemMCR Safety Cut Pro Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105 Cut A3, ANSI/ISEA 105 Abrasion 6, ANSI/ISEA 105 Puncture 3, EN388 4343
  • Palm TypeCoated
  • Glove Coating MaterialPolyurethane
  • Finger CoverageFull Finger
  • Size- AlphaXS
  • Glove Coating FinishRough
  • Series9676
  • Pairs per Package12
  • EN 388 Impact RatedNo
  • ColourGrey
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 6
  • EN 388 Rating 4343
  • Insulated No
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Construction Seamless Knit
  • Glove Features 13-Gauge Salt and Pepper HPPE Diamond Technology Shell, Cool and Comfortable, Excellent Abrasion-Resistant, Good Dexterity, Grey PU Coated Palm and Fingertips, Treated With Actifresh, Formerly Known as Memphis Gloves
  • Thickness 13 ga
  • Sold As Pair
  • ANSI/ISEA Puncture Level 3
  • Palm Material Polyurethane
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list