!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE M/8, BLACK/LIME, COTTON, PAIR

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE M/8, BLACK/LIME, COTTON, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE M/8, BLACK/LIME, COTTON, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE M/8, BLACK/LIME, COTTON, PAIR

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE M/8, BLACK/LIME, COTTON, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.40 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMC504M
  • Mfr. Model # MC504M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Product Details

Keep your hands clean and protect them against dirt and debris with these cut-resistant gloves. These gloves have a slip-on cuff and a cotton palm making them breathable, flexible, and protective against dirt and abrasions. These gloves are a size medium/eight and ANSI abrasion level zero.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI/ISEA 105 Puncture 2, ANSI/ISEA 105 Abrasion 3, ANSI/ISEA 105 Heat 3, REACH Compliant
  • Palm TypeCorded Cotton
  • Double-DippedYes
  • Glove Coating MaterialUncoated
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat Level3
  • Size- AlphaM
  • Glove FeaturesAbrasion and Heat-Resistant, Corded Cotton Double Palm, Exclusive TPR Design, High Vis Lime 2-Way Spandex Back, Open Cuff with ID Panel, Reinforced Thumb Crotch
  • Pairs per Package72
  • ANSI/ISEA Puncture Force0
  • ColourBlack, Lime
  • Palm MaterialCotton
  • Glove Style Cut and Sewn
  • Hand Protection Style Glove
  • Knuckle Protection Material TPR
  • Glove Hand Style Left and Right
  • Glove Performance Reinforced Thumb Crotch
  • Cuff Style Slip-On
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 9
  • Glove Construction Cut and Sewn
  • Series UltraTech
  • Sold As Pair
  • ANSI/ISEA Puncture Level 2
  • Includes Double Palm Yes
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list