!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOUCHSCREEN GLOVE, CUT RESIST, FULL FINGER, 10 IN L, SZ L/9, BLACK, PUR, PR

TOUCHSCREEN GLOVE, CUT RESIST, FULL FINGER, 10 IN L, SZ L/9, BLACK, PUR, PR

SHOWA

TOUCHSCREEN GLOVE, CUT RESIST, FULL FINGER, 10 IN L, SZ L/9, BLACK, PUR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUCHSCREEN GLOVE, CUT RESIST, FULL FINGER, 10 IN L, SZ L/9, BLACK, PUR, PR

TOUCHSCREEN GLOVE, CUT RESIST, FULL FINGER, 10 IN L, SZ L/9, BLACK, PUR, PR

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMS-TEX541-08LPR
  • Mfr. Model # S-TEX541-08L
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Keep your hands protected while retaining dexterity with these cut-resistant touchscreen gloves. The full-finger design features a polyurethane coating and elastic cuffs. These gloves measure 10 inches long and come in a size large/nine.

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • Glove Insulation MaterialHPPE/Stainless Steel
  • EN 388 Rating4X41D
  • Surface Resistivity5.25 X 10^10
  • Base Coating MaterialPolyurethane
  • Glove PerformanceCut-Resistant, Breathable
  • Glove Coating MaterialPolyurethane
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Size- Numeric10
  • Glove Length220 - 270 mm
  • Glove Lining MaterialKevlar(R)
  • Glove Coating FinishRough
  • Glove FeaturesThese gloves measure 10 inches long and come in a size large/nine
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Abrasion Cycles13,000
  • ANSI/ISEA Puncture Force60 N
  • Reflective BackingNo
  • ColourBlack
  • Grip Coating MaterialPolyurethane
  • Palm MaterialPolyester
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Impact Force Not Rated
  • EN 407 Contact Heat Level Not Tested
  • Standards Cat II, EN 388:2016, ANSI/ISEA 105-2016 Cut, ANSI/ISEA 105-2016 Abrasion, ANSI/ISEA 105-2016 Puncture
  • Insulated No
  • Glove Hand Style Ambidextrous
  • Electrostatic Properties Dissipative
  • Cuff Style Knit
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Series SHOWA S-TEX 541
  • Pairs per Package 72
  • Cuff Colour Black
  • ANSI/ISEA Cut Load 1,600 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 3
  • Grip Coating Colour Black
  • Includes Double Palm No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list