!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES,GREY,KNIT,XL,PR

CUT-RESISTANT GLOVES,GREY,KNIT,XL,PR

ANSELL

CUT-RESISTANT GLOVES,GREY,KNIT,XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES,GREY,KNIT,XL,PR

CUT-RESISTANT GLOVES,GREY,KNIT,XL,PR

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG61UL18
  • Mfr. Model # 060-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.385 lbs

Technical Specs

  • ItemCut-Resistant Gloves
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • EN 407 Contact Heat Level15 sec
  • StandardsANSI/ISEA, EN 388, EN 420
  • Palm TypeUncoated
  • Double-DippedNo
  • Electrostatic PropertiesConductive
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchYes
  • ANSI/ISEA Heat LevelNot Available
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourNot Applicable
  • Minimum TemperatureNot Rated
  • SeriesRINGERS(R) R-FLEX
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles3,000
  • EN 388 Impact RatedYes
  • ColourGrey
  • ANSI/ISEA Cut Level A5
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Impact Force 6.5 kN
  • EN 388 Rating 454X
  • Base Coating Material Not Applicable
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Uncoated
  • Includes Finger Fourchettes No
  • Base Coating Coverage Not Applicable
  • Glove Coating Coverage Uncoated
  • Size- Numeric 11
  • Glove Length 10 in
  • Glove Lining Material HPPE
  • Glove Coating Finish Not Applicable
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 2,200 g
  • ANSI/ISEA Puncture Level Not Available
  • Impact Protection Coverage Fingers, Knuckles

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list