!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE 11/2 EXTRA LARGE, BLACK/YELLOW, FOAM

CUT-RESISTANT GLOVES, SIZE 11/2 EXTRA LARGE, BLACK/YELLOW, FOAM

SHOWA

CUT-RESISTANT GLOVES, SIZE 11/2 EXTRA LARGE, BLACK/YELLOW, FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 11/2 EXTRA LARGE, BLACK/YELLOW, FOAM

CUT-RESISTANT GLOVES, SIZE 11/2 EXTRA LARGE, BLACK/YELLOW, FOAM

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.29 / PAIR

EHC: EHC :
Min Qty 72 = $884.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM257XXXL
  • Mfr. Model # 257X-XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Protect your hands from injuries when handling sharp cutting tools, carrying boxes or performing any other handwork with this pair of cut-resistant gloves. The gloves come in a size 11/2 extra large, with a foam coating finish. The gloves come in black and yellow. The foam coating and cut-resistant features of the gloves combine comfort and protection.

Technical Specs

  • ItemCut-Resistant Glove
  • Knit MaterialAramid
  • Hand Protection StyleGlove
  • StandardsCat II CE, EN 388:2016, ANSI/ISEA 105-2016 Cut
  • Glove PerformanceHigh Dexterity
  • Cuff StyleElastic
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove FeaturesSpandex, Elasticated Wrist Cuff, Aramid Knit, Uncoated, Breathable, Machine Washable, Form-Fitting, Abrasion-Resistant
  • Touchscreen CompatibleYes
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A7
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 2X42F
  • Insulated No
  • Glove Coating Material Uncoated
  • Size- Numeric 10
  • Glove Length 10 in to 11 1/2 in
  • Glove Lining Material Stainless Steel
  • Series SHOWA 257X
  • Pairs per Package 12
  • ANSI/ISEA Cut Load 4,890 g
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Material Sponge
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list