!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, HAND PROTECTION/CLUTE/CUT/ABRASION-RESISTANT, SIZE SMALL/7, 9 IN L, GREY/RED, NITRILE

GLOVES, HAND PROTECTION/CLUTE/CUT/ABRASION-RESISTANT, SIZE SMALL/7, 9 IN L, GREY/RED, NITRILE

STEALTH

GLOVES, HAND PROTECTION/CLUTE/CUT/ABRASION-RESISTANT, SIZE SMALL/7, 9 IN L, GREY/RED, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GLOVES, HAND PROTECTION/CLUTE/CUT/ABRASION-RESISTANT, SIZE SMALL/7, 9 IN L, GREY/RED, NITRILE

GLOVES, HAND PROTECTION/CLUTE/CUT/ABRASION-RESISTANT, SIZE SMALL/7, 9 IN L, GREY/RED, NITRILE

STEALTH

Clearance Price :
$5.04 / PAIR

Your Price : $20.17 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT360S
  • Mfr. Model # 360-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Select these 9-inch long, cut and abrasion-resistant, gloves that are complete with durability for long term use. These small sized gloves are made from nitrile and are completed with a sandy finish. Sustainable and lightweight, these clute-cut grey and red gloves have superior hand protection reliability.

Technical Specs

  • Item Cut-Resistant Glove
  • ANSI/ISEA Abrasion Level 4
  • Glove Hand Style Left and Right
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha S
  • Glove Coating Finish Sandy
  • Series Destroyer
  • ANSI/ISEA Cut Load 4,000 g
  • ANSI/ISEA Puncture Level 5
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level A7
  • Standards ANSI/ISEA 105-16, EN 388
  • Glove Coating Material Nitrile
  • Size- Numeric 7
  • Glove Length 9 in
  • Glove Features Abrasion-Resistant, Clute-Cut Style
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Puncture Force 150 N
  • Colour Grey, Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list