!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, ANSI CUT LVL A2, EXTRA LARGE/SIZE 10, 15 GA, GREEN/BLACK, NITRILE, PAIR

CUT-RESISTANT GLOVES, ANSI CUT LVL A2, EXTRA LARGE/SIZE 10, 15 GA, GREEN/BLACK, NITRILE, PAIR

BOB DALE

CUT-RESISTANT GLOVES, ANSI CUT LVL A2, EXTRA LARGE/SIZE 10, 15 GA, GREEN/BLACK, NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, ANSI CUT LVL A2, EXTRA LARGE/SIZE 10, 15 GA, GREEN/BLACK, NITRILE, PAIR

CUT-RESISTANT GLOVES, ANSI CUT LVL A2, EXTRA LARGE/SIZE 10, 15 GA, GREEN/BLACK, NITRILE, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.42 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9500-10K
  • Mfr. Model # 99-1-9500-10-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These gloves have a 15-gauge thickness and have a smooth foam nitrile coating with a nitrile palm. They are size 10, extra-large, and have a reinforced thumb crotch and an elastic cuff. These gloves are ANSI cut level A2.

Technical Specs

  • Item Knit Gloves
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level Not Rated
  • Standards ANSI 105-2016, EN 388 2016, EN 407 2004
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Glove Length 10 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Thickness 15 ga.
  • Silicone-Free No
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Coating Material Foam Nitrile
  • Latex-Free Yes
  • Maximum Temperature 176 Degrees F
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Series X-Site(TM)
  • Touchscreen Compatible Yes
  • Colour Black/Green

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list