!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, XL (10), GOATSKIN, DRIVERS GLOVE, ANSI CUT LEVEL A4 WING THUMB

LEATHER GLOVES, XL (10), GOATSKIN, DRIVERS GLOVE, ANSI CUT LEVEL A4 WING THUMB

SUPERIOR GLOVE

LEATHER GLOVES, XL (10), GOATSKIN, DRIVERS GLOVE, ANSI CUT LEVEL A4 WING THUMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL (10), GOATSKIN, DRIVERS GLOVE, ANSI CUT LEVEL A4 WING THUMB

LEATHER GLOVES, XL (10), GOATSKIN, DRIVERS GLOVE, ANSI CUT LEVEL A4 WING THUMB

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.35 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG375KGVBXL
  • Mfr. Model # 375KGVBXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These orange Superior gloves Endura leather gloves are size X-large and are made with TPR, cowhide and goatskin leather, and Kevlar. In addition, they have Kevlar stitching, are impact-resistant, and a wing thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a gauntlet cuff, and a max temp of 284 Degrees F. They feature water-resistance, cold-resistance, cut-resistance, and puncture-resistance.

Technical Specs

  • Item Leather Gloves
  • ANSI/ISEA Heat Level 2
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Maximum Temperature 284 Degrees F
  • Leather Coverage Style Full Leather
  • Glove Length 13 in
  • Thumb Style Wing
  • Glove Liner Material Kevlar(R)
  • Oil-Resistant Yes
  • Glove Back Colour Tan
  • Glove Back Material Goatskin
  • Series Endura(R)
  • Size- Numeric 10
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Cuff Length 5 in
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Cut Load 1,718 g
  • Colour Orange
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A4
  • Stitching Material Kevlar(R)
  • Insulated No
  • Standards ANSI/ISEA 105-2020, ANSI/ISEA138, ASTM F2992-15, EN 388:2003
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Leather Grade Standard
  • Minimum Temperature 0 Degrees C
  • Glove Features Water-Resistant
  • Palm Material Goatskin
  • Size- Alpha XL
  • Knuckle Protection Material TPR
  • Palm Colour Black/Tan
  • Cuff Colour Black
  • Glove Cut Gunn
  • Internal Reinforcement Material Kevlar(R)
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Impact Force 5.3 kN
  • ANSI/ISEA Puncture Force 88 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list