!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAVY DUTY SLIPGUARD GLOVES, GRN/WHT, M, PU/STAINLESS STEEL, ANSI/ISEA ABRASION 4/CUT A8

HEAVY DUTY SLIPGUARD GLOVES, GRN/WHT, M, PU/STAINLESS STEEL, ANSI/ISEA ABRASION 4/CUT A8

JOMAC

HEAVY DUTY SLIPGUARD GLOVES, GRN/WHT, M, PU/STAINLESS STEEL, ANSI/ISEA ABRASION 4/CUT A8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY DUTY SLIPGUARD GLOVES, GRN/WHT, M, PU/STAINLESS STEEL, ANSI/ISEA ABRASION 4/CUT A8

HEAVY DUTY SLIPGUARD GLOVES, GRN/WHT, M, PU/STAINLESS STEEL, ANSI/ISEA ABRASION 4/CUT A8

JOMAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.66 / EACH

EHC: EHC :
Min Qty 6 = $261.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JMC133796M
  • Mfr. Model # 133796M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These green/white gloves are size medium are made with fibre, polyurethane, stainless steel. They are rated ANSI/ISEA Cut Level A8. They have a knit cuff and provide cut and slip protection, featuring high-performance fibres and stainless steel.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Level4
  • StandardsASTM F1790-97, ASTM F2992-15, ASTM D3884-09
  • Glove Hand StyleRight Hand
  • Latex-FreeYes
  • Glove FeaturesProvides Cut and Slip Protection, Features High Performance Fibres and Stainless Steel
  • Sold AsEach
  • ANSI/ISEA Abrasion Cycles3212
  • ColourGreen, White
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A8
  • Hand Protection Style Glove
  • Palm Type Grip Coated
  • Cuff Style Knit
  • Size- Alpha M
  • Series Heavy Duty Slipguard
  • Cuff Colour Blue
  • ANSI/ISEA Cut Load 5,067 g
  • Grip Coating Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list