!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVE, SIZE S(7), LEFT, ANTI-SLIP, EACH

CUT-RESISTANT GLOVE, SIZE S(7), LEFT, ANTI-SLIP, EACH

JOMAC

CUT-RESISTANT GLOVE, SIZE S(7), LEFT, ANTI-SLIP, EACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CUT-RESISTANT GLOVE, SIZE S(7), LEFT, ANTI-SLIP, EACH

CUT-RESISTANT GLOVE, SIZE S(7), LEFT, ANTI-SLIP, EACH

JOMAC

Clearance Price :
$24.48 / EACH

Your Price : $48.97 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JMC133791S
  • Mfr. Model # 133791S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Purchase this size seven/small, cut-resistant, anti-slip glove to protect yourself in situations needing extra grip and protection. Left hand glove only.

Technical Specs

  • Item Glove
  • ANSI/ISEA Abrasion Level 4
  • Standards ASTM F1790-97, ASTM F2992-15, ASTM D3884-09
  • Glove Hand Style Left Hand
  • Latex-Free Yes
  • Size- Alpha S
  • Series Heavy Duty Slipguard
  • Cuff Colour Yellow
  • ANSI/ISEA Cut Load 5,067 g
  • Grip Coating Material Polyurethane
  • ANSI/ISEA Cut Level A8
  • Hand Protection Style Glove
  • Palm Type Grip Coated
  • Cuff Style Knit
  • Size- Numeric 7
  • Glove Features Provides Cut and Slip Protection, Features High Performance Fibres and Stainless Steel
  • Sold As Each
  • ANSI/ISEA Abrasion Cycles 3212
  • Colour Green, White
  • Palm Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list