!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, 2XS, 5, ANSI/ISEA ABRASION LEVEL 4, KNIT CUFF, NITRILE, TOUCHSCREEN

CUT-RESISTANT GLOVES, 2XS, 5, ANSI/ISEA ABRASION LEVEL 4, KNIT CUFF, NITRILE, TOUCHSCREEN

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, 2XS, 5, ANSI/ISEA ABRASION LEVEL 4, KNIT CUFF, NITRILE, TOUCHSCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 2XS, 5, ANSI/ISEA ABRASION LEVEL 4, KNIT CUFF, NITRILE, TOUCHSCREEN

CUT-RESISTANT GLOVES, 2XS, 5, ANSI/ISEA ABRASION LEVEL 4, KNIT CUFF, NITRILE, TOUCHSCREEN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.63 / EACH

EHC: EHC :
Min Qty 12 = $211.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGSTAFGFNT5
  • Mfr. Model # STAFGFNT5
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These cut-resistant gloves are size XX-small. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 4. They have a knit cuff.

Technical Specs

  • Item Cut-Resistant Glove
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI Level 4 Abrasion-Resistant, ANSI Level A4 cut protection, Puncture ANSI Level 4
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch Yes
  • Fabric Weight 30.8 lb
  • Size- Alpha 2XS
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • Includes Double Palm No
  • ANSI/ISEA Cut Level A4
  • Hand Protection Style Glove
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Numeric 5
  • Glove Coating Colour Black
  • Touchscreen Compatible Yes
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list