!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRILLE BUG SCREEN, CUSTOM-FIT, MESH

GRILLE BUG SCREEN, CUSTOM-FIT, MESH

FIA

GRILLE BUG SCREEN, CUSTOM-FIT, MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRILLE BUG SCREEN, CUSTOM-FIT, MESH

GRILLE BUG SCREEN, CUSTOM-FIT, MESH

FIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FIAGS901-18
  • Mfr. Model # GS901-18
  • UNSPSC # 25172600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Keep your vehicle's grille and radiator safe from stone chips, bugs, and debris with this grille bug screen. This screen is made from heavy-duty tear-resistant mesh screening. Each screen is custom designed for most vehicles and features quick and easy installation, with no drilling or tools required.

Technical Specs

  • ItemBug Screen
  • Mounting LocationFront Grill
  • FinishMatte
  • Mounting StyleStick a Stud Snaps 3M Adhesive
  • IncludesStick a Stud 3M Adhesive
  • Package Quantity1
  • Use Location Outside
  • Colour Black
  • Thickness 6 mm
  • Compatible with Make/Model/Year Chev Silverado (New Body) 2007 to 2013
  • Material Vinyl
  • Waterproofed Waterproofed
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list