!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CURTAIN COMPACT AIR 60IN

CURTAIN COMPACT AIR 60IN

DAYTON

CURTAIN COMPACT AIR 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CURTAIN COMPACT AIR 60IN

CURTAIN COMPACT AIR 60IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $939.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4YP02
  • Mfr. Model # 4YP02
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1881
  • Shipping Weight 46.6 lbs

Product Details

For transoms and other openings requiring a thermal barrier. Use up to 3 curtains in series for wider spans. Maximum distance from nozzle to floor is 8 ft. 120V 2-speed motor. 2-speed switch included.

Technical Specs

  • Item Unhtd 7.5"H 60"W 6.8"D Steel Air Curtain
  • Mounting Height for Temperature Control 8 ft
  • Overall Height 7 3/8 in
  • Profile Type Low Profile
  • Maximum Air Velocity 1,800 fpm
  • Maximum Air Volume 1,700 cfm
  • Air Temperature Rise Not Applicable
  • Housing Colour Light Tan
  • Housing Material Steel
  • Finish Painted
  • Standards ETL Listed
  • Number of Motors 1
  • Electrical Connection Plug-In
  • Power Consumption 0.22 kW
  • Assembly Assembled
  • Washdown No
  • Drive Type Direct Drive
  • Hazardous Location Specification Not Applicable
  • Includes Not Applicable
  • Maximum Operating Temperature Not Available
  • Minimum Operating Temperature Not Available
  • Motor Type Permanent Split Capacitor
  • Number of Speeds 2
  • Series Not Applicable
  • Sanitation Certified No
  • For Frame Opening Width 5 ft
  • Overall Depth 6 3/4 in
  • Overall Width 60 in
  • Heated/Not Heated Not Heated
  • Mounting Height for Insect Control 8 ft
  • Nameplate Voltage 120V AC
  • Sound Level @ 10 ft 66 dBA
  • Phase 1
  • Heater Power Consumption Not Applicable
  • Grille Material Steel
  • Motor Horsepower per Motor 1/8 hp
  • Nozzle Width 2 1/2 in
  • Frequency 60 Hz
  • For Outdoor Use No
  • Ultraviolet Air Cleaning No
  • Control Type 2-Speed Unit Mounted Rocker Switch
  • Full Load Current 1.9 A
  • Heat Source Not Applicable
  • Includes Mounting Fasteners No
  • Maximum Speed 1,600 RPM
  • Motor Enclosure Totally Enclosed
  • Mounting Hole Diameter 1/4 in
  • Power Cord Length 6 ft
  • HEPA Air Cleaning No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list