!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUBE AIR FILTER, 20 X 25 X 15 IN, SYNTHETIC, 1 POCKET, 35% EFFICIENCY

CUBE AIR FILTER, 20 X 25 X 15 IN, SYNTHETIC, 1 POCKET, 35% EFFICIENCY

GRAINGER

CUBE AIR FILTER, 20 X 25 X 15 IN, SYNTHETIC, 1 POCKET, 35% EFFICIENCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUBE AIR FILTER, 20 X 25 X 15 IN, SYNTHETIC, 1 POCKET, 35% EFFICIENCY

CUBE AIR FILTER, 20 X 25 X 15 IN, SYNTHETIC, 1 POCKET, 35% EFFICIENCY

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.02 / EACH

EHC: EHC :
Min Qty 4 = $328.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS2DXZ6
  • Mfr. Model # 2DXZ6
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1933
  • Shipping Weight 8.6 lbs

Product Details

This bag-style cube air filter with a single pocket has a nominal size of 25 width x 20 height x 15 inches depth. The MERV 8 filter has an efficiency of 35% and meets the UL class 900 standard that removes particles ranging from 3 to 10 microns. It is made with synthetic media and has a galvanized steel frame. The maximum temperature of this filter is 150 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Cube Air Filter
  • Nominal Filter Size 20x25x15
  • Filter Efficiency - Air Filters 35 %
  • Number of Pockets 1
  • Media Colour Blue/White
  • Surface Tackifier Yes
  • Removes Particles Down To 3.0 to 10.0 micron
  • Air Flow @ 500 fpm 1,736 cfm
  • Initial Resistance @ 500 fpm 0.28 in wc
  • Max. Temp. 150 Degrees F
  • Frame or Header Material Galvanized Steel
  • Nominal Width 25 in
  • Actual Filter Size 19-1/4 in x 24-1/4 in x 15 in
  • Actual Width 24 1/4 in
  • Standards UL Class 900
  • Style - Air Filters Bag
  • Performance Rating MERV 8
  • Media Material Synthetic
  • Number of Ply 3
  • Media Area 4.2 sq ft
  • Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
  • Air Flow @ 300 fpm 1,042 cfm
  • Initial Resistance @ 300 fpm 0.17 in wc
  • Recommended Final Resistance 1.0 in wc
  • Max. Velocity 500 fpm
  • Nominal Height 20 in
  • Nominal Depth 15 in
  • Actual Height 19 1/4 in
  • Actual Depth 15 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list